BLM EM2544T-CI 50HP 1185RPM 3

Item #: 0542859

Cat #: EM2544T-CI

UPC: 781568530672

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EM2544T-CI 50HP 1185RPM 3

Overview

BLM EM2544T-CI 50HP 1185RPM 3
Also known as: 781568530672, EM2544T-CI, BLMEM2544TCI

Specifications

Phase: 3
Horsepower: 50
Amps: 60
Phase: 3
Amps: 60
Horsepower: 50