BLM EM2544T 50HP 1185RPM 3PH

Item #: 0542857

Cat #: EM2544T

UPC: 781568138694

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EM2544T 50HP 1185RPM 3PH

Overview

BLM EM2544T 50HP 1185RPM 3PH
Also known as: 781568138694, EM2544T, BLMEM2544T

Specifications

Phase: 3
Horsepower: 50
Amps: 60
Phase: 3
Amps: 60
Horsepower: 50