BLM EM2543TS-12 50HP 1775RPM

Item #: 0542852

Cat #: EM2543TS-12

UPC: 781568542064

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EM2543TS-12 50HP 1775RPM

Overview

BLM EM2543TS-12 50HP 1775RPM
Also known as: 781568542064, EM2543TS-12, BLMEM2543TS12

Specifications

Phase: 3
Horsepower: 50
Amps: 60
Phase: 3
Amps: 60
Horsepower: 50