BLM EM2543T-12 50HP 1775RPM 3

Item #: 0542843

Cat #: EM2543T-12

UPC: 781568541562

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EM2543T-12 50HP 1775RPM 3

Overview

BLM EM2543T-12 50HP 1775RPM 3
Also known as: 781568541562, EM2543T-12, BLMEM2543T12

Specifications

Phase: 3
Horsepower: 50
Amps: 60
Phase: 3
Amps: 60
Horsepower: 50