BLM EM2542T 50HP 3525RPM 3PH

Item #: 0542836

Cat #: EM2542T

UPC: 781568105160

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EM2542T 50HP 3525RPM 3PH

Overview

BLM EM2542T 50HP 3525RPM 3PH
Also known as: 781568105160, EM2542T, BLMEM2542T

Specifications

Phase: 3
Amps: 56
Horsepower: 50
Phase: 3
Horsepower: 50
Amps: 56