BLM EM2540T-G 40HP 1180RPM 3P

Item #: 0542833

Cat #: EM2540T-G

UPC: 781568664667

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EM2540T-G 40HP 1180RPM 3P

Overview

BLM EM2540T-G 40HP 1180RPM 3P
Also known as: 781568664667, EM2540T-G, BLMEM2540TG

Specifications

Phase: 3
Horsepower: 40
Amps: 60
Phase: 3
Amps: 60
Horsepower: 40