LD 2P 600A FRAME ONLY

Item #: 0542824

Cat #: LD2600F

UPC: 786679148198

Call for price
Company wide:
0 in stock
Eaton Series C molded case circuit breaker frame, L-frame, LD, Frame only, Fixed thermal, fixed magnetic trip type, Two-pole, 600A, 600 Vac, 250 Vdc, 65 kAIC at 240 Vac, 35 kAIC at 480 Vac, Line and load, 50/60 Hz

Overview

Eaton Series C molded case circuit breaker frame, L-frame, LD, Frame only, Fixed thermal, fixed magnetic trip type, Two-pole, 600A, 600 Vac, 250 Vdc, 65 kAIC at 240 Vac, 35 kAIC at 480 Vac, Line and load, 50/60 Hz

EatonÆs Series C Molded Case Circuit Breakers are used in panelboard, switchboard, motor control center, and busway applications for dependable branch circuit protection. They have proven user acceptance for over 20 years and meet or exceed North American standards. Available for systems up to 600 VAC or 250 VDC with current ratings up to 2500A.

Also known as: 786679148198, LD2600F, CUTLD2600F

Specifications

Type: Frame Only
Type: Frame Only