BLM EM2539T-12 40HP 1770RPM 3

Item #: 0542784

Cat #: EM2539T-12

UPC: 781568542057

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EM2539T-12 40HP 1770RPM 3

Overview

BLM EM2539T-12 40HP 1770RPM 3
Also known as: 781568542057, EM2539T-12, BLMEM2539T12

Specifications

Phase: 3
Horsepower: 40
Amps: 60
Phase: 3
Amps: 60
Horsepower: 40