BLM EM2538T-8 40HP 3530RPM 3P

Item #: 0542757

Cat #: EM2538T-8

UPC: 781568119198

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EM2538T-8 40HP 3530RPM 3P

Overview

BLM EM2538T-8 40HP 3530RPM 3P
Also known as: 781568119198, EM2538T-8, BLMEM2538T8

Specifications

Phase: 3
Horsepower: 40
Amps: 60
Phase: 3
Amps: 60
Horsepower: 40