BLM EM2538T 40HP 3540RPM 3PH

Item #: 0542754

Cat #: EM2538T

UPC: 781568105108

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EM2538T 40HP 3540RPM 3PH

Overview

BLM EM2538T 40HP 3540RPM 3PH
Also known as: 781568105108, EM2538T, BLMEM2538T

Specifications

Phase: 3
Horsepower: 40
Amps: 60
Phase: 3
Amps: 60
Horsepower: 40