BLM EM2536T-G 30HP 1180RPM 3P

Item #: 0542752

Cat #: EM2536T-G

UPC: 781568663943

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EM2536T-G 30HP 1180RPM 3P

Overview

BLM EM2536T-G 30HP 1180RPM 3P
Also known as: 781568663943, EM2536T-G, BLMEM2536TG

Specifications

Phase: 3
Horsepower: 30
Amps: 60
Phase: 3
Amps: 60
Horsepower: 30