BLM EM2535T-8 30HP 1770RPM 3P

Item #: 0542745

Cat #: EM2535T-8

UPC: 781568119174

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EM2535T-8 30HP 1770RPM 3P

Overview

BLM EM2535T-8 30HP 1770RPM 3P
Also known as: 781568119174, EM2535T-8, BLMEM2535T8

Specifications

Phase: 3
Horsepower: 30
Amps: 60
Phase: 3
Amps: 60
Horsepower: 30