BLM EM2535T-12 30HP 1770RPM 3

Item #: 0542740

Cat #: EM2535T-12

UPC: 781568542040

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EM2535T-12 30HP 1770RPM 3

Overview

BLM EM2535T-12 30HP 1770RPM 3
Also known as: 781568542040, EM2535T-12, BLMEM2535T12

Specifications

Phase: 3
Amps: 70
Horsepower: 30
Phase: 3
Horsepower: 30
Amps: 70