30HP 1770RPM 3PH 60HZ 286T 4052M OPSB F1

Item #: 0542738

Cat #: EM2535T

UPC: 781568105054

Call for price
Company wide:
0 in stock
Documents & Guides
30HP 1770RPM 3PH 60HZ 286T 4052M OPSB F1

Overview

30HP 1770RPM 3PH 60HZ 286T 4052M OPSB F1
Also known as: 781568105054, EM2535T, BLMEM2535T

Specifications

Phase: 3
Amps: 70
Horsepower: 30
Phase: 3
Horsepower: 30
Amps: 70