30HP 3530RPM 3PH 60HZ 284TS 4040M OPSB F

Item #: 0542730

Cat #: EM2534T

UPC: 781568105030

Call for price
Company wide:
0 in stock
Documents & Guides
30HP 3530RPM 3PH 60HZ 284TS 4040M OPSB F

Overview

30HP 3530RPM 3PH 60HZ 284TS 4040M OPSB F
Also known as: 781568105030, EM2534T, BLMEM2534T

Specifications

Phase: 3
Horsepower: 30
Amps: 60
Phase: 3
Amps: 60
Horsepower: 30