BLM EM2532T-G 25HP 1180RPM 3P

Item #: 0542728

Cat #: EM2532T-G

UPC: 781568663936

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EM2532T-G 25HP 1180RPM 3P

Overview

BLM EM2532T-G 25HP 1180RPM 3P
Also known as: 781568663936, EM2532T-G, BLMEM2532TG

Specifications

Phase: 3
Amps: 70
Horsepower: 25
Phase: 3
Horsepower: 25
Amps: 70