BLM EM2531T-5 25HP 1760RPM 3P

Item #: 0542709

Cat #: EM2531T-5

UPC: 781568118726

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EM2531T-5 25HP 1760RPM 3P

Overview

BLM EM2531T-5 25HP 1760RPM 3P
Also known as: 781568118726, EM2531T-5, BLMEM2531T5

Specifications

Phase: 3
Amps: 23
Horsepower: 25
Phase: 3
Horsepower: 25
Amps: 23