25HP 1770RPM 3PH 60HZ 284T 4046M OPSB F1

Item #: 0542704

Cat #: EM2531T-12

UPC: 781568542033

Call for price
Company wide:
0 in stock
Documents & Guides
25HP 1770RPM 3PH 60HZ 284T 4046M OPSB F1

Overview

25HP 1770RPM 3PH 60HZ 284T 4046M OPSB F1
Also known as: 781568542033, EM2531T-12, BLMEM2531T12

Specifications

Phase: 3
Horsepower: 25
Amps: 58
Phase: 3
Amps: 58
Horsepower: 25