BLM EM25254T-4 250HP 1785RPM

Item #: 0542690

Cat #: EM25254T-4

UPC: 781568625392

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EM25254T-4 250HP 1785RPM

Overview

BLM EM25254T-4 250HP 1785RPM
Also known as: 781568625392, EM25254T-4, BLMEM25254T4

Specifications

Phase: 3
Amps: 60
Horsepower: 250
Phase: 3
Horsepower: 250
Amps: 60