BLM EM2524T-G 15HP 1180RPM 3P

Item #: 0542689

Cat #: EM2524T-G

UPC: 781568664575

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EM2524T-G 15HP 1180RPM 3P

Overview

BLM EM2524T-G 15HP 1180RPM 3P
Also known as: 781568664575, EM2524T-G, BLMEM2524TG

Specifications

Phase: 3
Horsepower: 15
Amps: 60
Phase: 3
Amps: 60
Horsepower: 15