BLM EM2516T-G 25HP 3515RPM 3P

Item #: 0542681

Cat #: EM2516T-G

UPC: 781568661987

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EM2516T-G 25HP 3515RPM 3P

Overview

BLM EM2516T-G 25HP 3515RPM 3P
Also known as: 781568661987, EM2516T-G, BLMEM2516TG

Specifications

Phase: 3
Horsepower: 25
Amps: 56
Phase: 3
Amps: 56
Horsepower: 25