BLM EM2515T-5 20HP 1765RPM 3P

Item #: 0542669

Cat #: EM2515T-5

UPC: 781568118702

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EM2515T-5 20HP 1765RPM 3P

Overview

BLM EM2515T-5 20HP 1765RPM 3P
Also known as: 781568118702, EM2515T-5, BLMEM2515T5

Specifications

Phase: 3
Horsepower: 20
Phase: 3
Horsepower: 20