BLM EM2514T-8 20HP 3510RPM 3P

Item #: 0542666

Cat #: EM2514T-8

UPC: 781568119105

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EM2514T-8 20HP 3510RPM 3P

Overview

BLM EM2514T-8 20HP 3510RPM 3P
Also known as: 781568119105, EM2514T-8, BLMEM2514T8

Specifications

Phase: 3
Horsepower: 20
Amps: 60
Phase: 3
Amps: 60
Horsepower: 20