BLM EM2513T-CI 15HP 1765RPM 3

Item #: 0542661

Cat #: EM2513T-CI

UPC: 781568521793

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EM2513T-CI 15HP 1765RPM 3

Overview

BLM EM2513T-CI 15HP 1765RPM 3
Also known as: 781568521793, EM2513T-CI, BLMEM2513TCI

Specifications

Phase: 3
Horsepower: 15
Amps: 60
Phase: 3
Amps: 60
Horsepower: 15