BLM EM2506T-G 7.5HP 1180RPM 3

Item #: 0542655

Cat #: EM2506T-G

UPC: 781568664049

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EM2506T-G 7.5HP 1180RPM 3

Overview

BLM EM2506T-G 7.5HP 1180RPM 3
Also known as: 781568664049, EM2506T-G, BLMEM2506TG

Specifications

Phase: 3
Amps: 60
Horsepower: 7.500
Phase: 3
Horsepower: 7.500
Amps: 60