BLM EM2506T 7.5HP 1180RPM 3PH

Item #: 0542650

Cat #: EM2506T

UPC: 781568104712

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EM2506T 7.5HP 1180RPM 3PH

Overview

BLM EM2506T 7.5HP 1180RPM 3PH
Also known as: 781568104712, EM2506T, BLMEM2506T

Specifications

Phase: 3
Amps: 60
Horsepower: 7.500
Phase: 3
Horsepower: 7.500
Amps: 60