BLM EM2394T-8 15HP 3525RPM 3P

Item #: 0542641

Cat #: EM2394T-8

UPC: 781568118191

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EM2394T-8 15HP 3525RPM 3P

Overview

BLM EM2394T-8 15HP 3525RPM 3P
Also known as: 781568118191, EM2394T-8, BLMEM2394T8

Specifications

Phase: 3
Horsepower: 15
Amps: 40
Phase: 3
Amps: 40
Horsepower: 15