BLM EM2334T-8 20HP 1765RPM 3P

Item #: 0542626

Cat #: EM2334T-8

UPC: 781568118238

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EM2334T-8 20HP 1765RPM 3P

Overview

BLM EM2334T-8 20HP 1765RPM 3P
Also known as: 781568118238, EM2334T-8, BLMEM2334T8

Specifications

Phase: 3
Horsepower: 20
Amps: 60
Phase: 3
Amps: 60
Horsepower: 20