BLM EM2333T-5 15HP 1760RPM 3P

Item #: 0542620

Cat #: EM2333T-5

UPC: 781568428689

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EM2333T-5 15HP 1760RPM 3P

Overview

BLM EM2333T-5 15HP 1760RPM 3P
Also known as: 781568428689, EM2333T-5, BLMEM2333T5

Specifications

Phase: 3
Horsepower: 15
Phase: 3
Horsepower: 15