BLM EL3612T 5HP 1735RPM 1PH 6

Item #: 0542608

Cat #: EL3612T

UPC: 781568172742

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EL3612T 5HP 1735RPM 1PH 6

Overview

BLM EL3612T 5HP 1735RPM 1PH 6
Also known as: 781568172742, EL3612T, BLMEL3612T

Specifications

Horsepower: 5
Phase: 1
Amps: 60
Horsepower: 5
Amps: 60
Phase: 1