BLM EL3609T 3HP 1755RPM 1PH 6

Item #: 0542607

Cat #: EL3609T

UPC: 781568138656

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EL3609T 3HP 1755RPM 1PH 6

Overview

BLM EL3609T 3HP 1755RPM 1PH 6
Also known as: 781568138656, EL3609T, BLMEL3609T

Specifications

Phase: 1
Horsepower: 3
Amps: 60
Phase: 1
Amps: 60
Horsepower: 3