BLM EL3608T 5HP 3450RPM 1PH 6

Item #: 0542604

Cat #: EL3608T

UPC: 781568484678

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EL3608T 5HP 3450RPM 1PH 6

Overview

BLM EL3608T 5HP 3450RPM 1PH 6
Also known as: 781568484678, EL3608T, BLMEL3608T

Specifications

Horsepower: 5
Phase: 1
Amps: 60
Horsepower: 5
Amps: 60
Phase: 1