BLM EL3606T 3HP 3450RPM 1PH 6

Item #: 0542603

Cat #: EL3606T

UPC: 781568484661

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EL3606T 3HP 3450RPM 1PH 6

Overview

BLM EL3606T 3HP 3450RPM 1PH 6
Also known as: 781568484661, EL3606T, BLMEL3606T

Specifications

Phase: 1
Horsepower: 3
Amps: 60
Phase: 1
Amps: 60
Horsepower: 3