1.5HP 1760RPM 1PH 60HZ 56H 3540LC TEFC

Item #: 0542597

Cat #: EL3514

UPC: 781568138632

Call for price
Company wide:
0 in stock
Documents & Guides
1.5HP 1760RPM 1PH 60HZ 56H 3540LC TEFC

Overview

1.5HP 1760RPM 1PH 60HZ 56H 3540LC TEFC
Also known as: 781568138632, EL3514, BLMEL3514

Specifications

Phase: 1
Horsepower: 1.500
Amps: 6.300
Phase: 1
Amps: 6.300
Horsepower: 1.500