BLM EL3509 1HP 3450RPM 1PH 60

Item #: 0542594

Cat #: EL3509

UPC: 781568481745

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EL3509 1HP 3450RPM 1PH 60

Overview

BLM EL3509 1HP 3450RPM 1PH 60
Also known as: 781568481745, EL3509, BLMEL3509

Specifications

Horsepower: 1
Phase: 1
Amps: 60
Horsepower: 1
Amps: 60
Phase: 1