BLM EL3405 .33HP 3450RPM 1PH

Item #: 0542585

Cat #: EL3405

UPC: 781568481721

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EL3405 .33HP 3450RPM 1PH

Overview

BLM EL3405 .33HP 3450RPM 1PH
Also known as: 781568481721, EL3405, BLMEL3405

Specifications

Phase: 1
Amps: 3.200
Phase: 1
Amps: 3.200