BLM EL1410T 5HP 1735RPM 1PH 6

Item #: 0542584

Cat #: EL1410T

UPC: 781568138571

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EL1410T 5HP 1735RPM 1PH 6

Overview

BLM EL1410T 5HP 1735RPM 1PH 6
Also known as: 781568138571, EL1410T, BLMEL1410T

Specifications

Horsepower: 5
Phase: 1
Amps: 60
Horsepower: 5
Amps: 60
Phase: 1