BLM EL1408T 3HP 1755RPM 1PH 6

Item #: 0542578

Cat #: EL1408T

UPC: 781568138564

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EL1408T 3HP 1755RPM 1PH 6

Overview

BLM EL1408T 3HP 1755RPM 1PH 6
Also known as: 781568138564, EL1408T, BLMEL1408T

Specifications

Phase: 1
Horsepower: 3
Amps: 12.500
Phase: 1
Amps: 12.500
Horsepower: 3