BLM EL1319T 1.5HP 1755RPM 1PH

Item #: 0542570

Cat #: EL1319T

UPC: 781568219683

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EL1319T 1.5HP 1755RPM 1PH

Overview

BLM EL1319T 1.5HP 1755RPM 1PH
Also known as: 781568219683, EL1319T, BLMEL1319T

Specifications

Phase: 1
Amps: 60
Horsepower: 1.500
Phase: 1
Horsepower: 1.500
Amps: 60