BLM EJPM4110T 40HP 1775RPM 3P

Item #: 0542551

Cat #: EJPM4110T

UPC: 781568479506

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EJPM4110T 40HP 1775RPM 3P

Overview

BLM EJPM4110T 40HP 1775RPM 3P
Also known as: 781568479506, EJPM4110T, BLMEJPM4110T

Specifications

Phase: 3
Horsepower: 40
Amps: 60
Phase: 3
Amps: 60
Horsepower: 40