Milb Uf4518-ko 200a 4t Rt Ou Flush

Item #: 0542548

Cat #: UF4518-KO

UPC: 784572210172

$ 266.60 EA
Company wide:
0 in stock
MLB UF4518-KO 200A OH/UG 600VAC FLUSH METER SOCKET, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

MLB UF4518-KO 200A OH/UG 600VAC FLUSH METER SOCKET, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: 784572210172, UF4518-KO, MLBUF4518KO

Specifications

Amps: 200
Mounting: Flush
Phase: 1
Standards: California Proposition 65
Amps: 200
Phase: 1
Mounting: Flush
Standards: California Proposition 65