BLM EJPM4109T 40HP 3530RPM 3P

Item #: 0542546

Cat #: EJPM4109T

UPC: 781568479834

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EJPM4109T 40HP 3530RPM 3P

Overview

BLM EJPM4109T 40HP 3530RPM 3P
Also known as: 781568479834, EJPM4109T, BLMEJPM4109T

Specifications

Phase: 3
Horsepower: 40
Amps: 90
Phase: 3
Amps: 90
Horsepower: 40