Milb U4518-xl-w 200a 4t Rt Ou

Item #: 0542545

Cat #: U4518-XL-W

UPC: 784572213333

$ 208.28 EA
Company wide:
0 in stock
Documents & Guides
MLB U4518-XL-W 200A OH/UG 600VAC METER SOCKET, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

MLB U4518-XL-W 200A OH/UG 600VAC METER SOCKET, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: 784572213333, U4518-XL-W, MLBU4518XLW

Specifications

Amps: 200
Mounting: Surface
Phase: 1
Standards: California Proposition 65
Amps: 200
Phase: 1
Mounting: Surface
Standards: California Proposition 65