BLM EJPM4106T 20HP 3510RPM 3P

Item #: 0542536

Cat #: EJPM4106T

UPC: 781568479452

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EJPM4106T 20HP 3510RPM 3P

Overview

BLM EJPM4106T 20HP 3510RPM 3P
Also known as: 781568479452, EJPM4106T, BLMEJPM4106T

Specifications

Phase: 3
Horsepower: 20
Amps: 50
Phase: 3
Amps: 50
Horsepower: 20