BLM EJPM3714T 10HP 1770RPM 3P

Item #: 0542526

Cat #: EJPM3714T

UPC: 781568479209

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EJPM3714T 10HP 1770RPM 3P

Overview

BLM EJPM3714T 10HP 1770RPM 3P
Also known as: 781568479209, EJPM3714T, BLMEJPM3714T

Specifications

Phase: 3
Horsepower: 10
Amps: 60
Phase: 3
Amps: 60
Horsepower: 10