BLM EJPM3313T 10HP 1770RPM 3P

Item #: 0542518

Cat #: EJPM3313T

UPC: 781568479186

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EJPM3313T 10HP 1770RPM 3P

Overview

BLM EJPM3313T 10HP 1770RPM 3P
Also known as: 781568479186, EJPM3313T, BLMEJPM3313T

Specifications

Phase: 3
Horsepower: 10
Amps: 26
Phase: 3
Amps: 26
Horsepower: 10