BLM EJPM2543T 50HP 1775RPM 3P

Item #: 0542513

Cat #: EJPM2543T

UPC: 781568479438

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EJPM2543T 50HP 1775RPM 3P

Overview

BLM EJPM2543T 50HP 1775RPM 3P
Also known as: 781568479438, EJPM2543T, BLMEJPM2543T

Specifications

Amps: 57
Phase: 3
Horsepower: 50
Amps: 57
Horsepower: 50
Phase: 3