BLM EJPM2535T 30HP 1770RPM 3P

Item #: 0542496

Cat #: EJPM2535T

UPC: 781568479421

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EJPM2535T 30HP 1770RPM 3P

Overview

BLM EJPM2535T 30HP 1770RPM 3P
Also known as: 781568479421, EJPM2535T, BLMEJPM2535T

Specifications

Phase: 3
Amps: 70
Horsepower: 30
Phase: 3
Horsepower: 30
Amps: 70