BLM EJPM2515T 20HP 1765RPM 3P

Item #: 0542492

Cat #: EJPM2515T

UPC: 781568479414

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EJPM2515T 20HP 1765RPM 3P

Overview

BLM EJPM2515T 20HP 1765RPM 3P
Also known as: 781568479414, EJPM2515T, BLMEJPM2515T

Specifications

Phase: 3
Horsepower: 20
Amps: 47
Phase: 3
Amps: 47
Horsepower: 20