BLM EJPM2514T 20HP 3510RPM 3P

Item #: 0542491

Cat #: EJPM2514T

UPC: 781568479773

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EJPM2514T 20HP 3510RPM 3P

Overview

BLM EJPM2514T 20HP 3510RPM 3P
Also known as: 781568479773, EJPM2514T, BLMEJPM2514T

Specifications

Phase: 3
Horsepower: 20
Amps: 47
Phase: 3
Amps: 47
Horsepower: 20